Karcher

HD 6/13C+ Pressure Washer - 230 Volt

SKU:

KAR2733250J

MPN:

1.520-954.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    The new HD 6/13 C Plus from Kärcher features a host of benefits to make cleaning jobs that little bit quicker and easier. Typical Kärcher design features add convenience without compromising performance: like the on-board storage for nozzles, power cable, hose and lance; the new carry handle that makes the machines truly portable; and of course the unique lie-flat or stand up operating position.


    • Current type - 1/230/50 Ph/V/Hz
    • Flow rate - 590 l/h
    • Operating pressure - 130/13 bar/MPa
    • Max. pressure - 190/19 bar/MPa
    • Water feed temperature - 60°C
    • Power rating - 2,9 kW
    • Power cable - 5m
    • Weight - 25,2kg
    • Dimensions (L x W x H) - 380mm x 360mm x 930mm


    Brand
    Karcher
    Flow Rate
    560L/h
    Height
    930mm
    Length
    390mm
    Maximum Operating Pressure
    190bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.520-954.0
    Model Number
    HD 6/13C+
    Power Rating
    2.9kW
    Power Type
    Electric
    Weight
    25.2kg
    Width
    360mm