Karcher

HD 7/11-4 Cage Classic Cold Water Pressure Washer

SKU:

KAR2733263Y

MPN:

1.367-318.0

£0.00

Inc VAT

£0.00

Ex VAT

IN STOCK

FREE
Delivery

Get it by Wednesday, June 8th

    Overview

    • The ideal entry level machine in the range of powerful and robust high-pressure cleaners from the HD Cage Classic series.

    • Single-phase machine with 4-pole motor.

    • Easy to operate.

    • Can be mounted on the wall to save space.

    • Saves time and money due to short cleaning times.

    • Designed for continuous heavy-duty use.


    Brand
    Karcher
    ean
    4054278131665
    Flow Rate
    520-700L/h
    Height
    500mm
    Length
    640mm
    Maximum Operating Pressure
    150bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.367-318.0
    Model Number
    HD 7/11-4
    Power Rating
    2.9kW
    Power Type
    Electric
    Weight
    50.5kg
    Width
    360mm