£1130.40
Ex VAT
£1356.48
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278163659 |
ECLASS Code | 21051601 |
Flow Rate | 300-700L/h |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.524-908.0 |
Model Number | 1.524-908.0 |
UNSPSC Code | 47121805 |
Weight | 44.3kg |