Karcher

HD 7/15 G Mobile Pressure Washer Petrol Powered, 2.9 kW, 150 bar, 650 L/h

SKU:

KAR2733264S

MPN:

1.187-903.0

£1739.00

Ex VAT

£2086.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Designed for use under the toughest conditions, with an extremely robust basic frame.

    • Fitted with a Honda petrol engine, allowing total independence from external power sources.

    • Able to suck up water from lakes or ponds and use it for cleaning.

    • Surprisingly mobile thanks to the ergonomic frame concept.

    • The pump is protected by a large water filter and a thermostat valve.

    • Supplied with EASY!Force high-pressure gun and EASY!Lock quick-release fasteners.


    Product Specification
    Attribute
    Value

    Brand

    Karcher

    EAN

    4054278210544

    ECLASS Code

    21051601

    Flow Rate

    650L/h

    Height

    1104mm

    Hose Length

    10m

    Length

    790mm

    Maximum Operating Pressure

    150bar

    Maximum Water Temperature

    60°C

    MFR Part No.

    1.187-903.0

    Model Number

    HD 7/15 G

    Power Rating

    2.9kW

    Power Type

    Petrol

    UNSPSC Code

    47121805

    Weight

    40.5kg

    Wheels

    Yes

    Width

    608mm