£890.83
Ex VAT
£1069.00
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278260211 |
ECLASS Code | 21051601 |
Flow Rate | 400-700L/h |
Height | 360mmmm |
Length | 625mm |
Maximum Operating Pressure | 220bar |
MFR Part No. | 1.353-913.0 |
Model Number | HD 7/16-4 |
Power Rating | 4.3kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 53.5kg |
Width | 500mmmm |