Karcher

HD 7/18-4 M+ Pressure Washer - 400 Volt

SKU:

KAR2733264M

MPN:

1.524-913.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    The HD 7/18-4 M Plus is a high quality, powerful & robust machine for cleaning vehicles or outdoor areas on a regular basis. This unit comes complete with a 4 pole, long life air cooled electric motor for high cleaning efficiency. Compact dimensions, lightweight and excellent mobility make cleaning operations simpler and faster. It is highly manoeuvrable and can be easily transported. Built to clean in long and tough operating conditions, the Easy Press trigger with soft grip inlay ensures fatigue free operation by reducing operator effort. Ideal for fast and tough cleaning jobs on the farm, in the workshop or in car dealerships. Featuring a dirt blaster nozzle, providing even greater cleaning performance for the most difficult cleaning tasks.


    580-2610 psi
    4-11.7 L/min water flow rate
    5 kW 3 phase motor
    Self priming Brass pump
    Easy press trigger gun with servo control
    Heavy duty 4 pole motor
    Triple nozzle 0°, 25° plus detergent spray
    Anti twist hose system
    Detergent injection
    Stainless steel lance
    10 metre hose
    12 month warranty


    Brand
    Karcher
    ean
    4054278163703
    Flow Rate
    700L/h
    Maximum Operating Pressure
    180bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.524-913.0
    Model Number
    15242230
    Weight
    49kg