£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Tough compact high pressure cleaner, tough components throughout -including stainless steel pistons and spray lance. Heavy duty wired-braided anti kink hose, and brass cylinder head and water inlet. The Xpert is built to last. Height adjustable handle, professional trigger gun, adjustable water flow and pressure. Tough wheels and foot operated tilting aid give increased manoeuvrability.
Power: 2.3kw.
Max rated pressure: 160bar.
Max. water flow rate: 480ltr/hr.
Hose length: 10m.
Attribute | Value |
---|---|
Brand | Karcher |
ECLASS Code | 21051601 |
Flow Rate | 600L/h |
Height | 925mm |
Hose Length | 10m |
Length | 360mm |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.514-145.0 |
Model Number | HD 7125 |
Power Rating | 2.3kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 25kg |
Wheels | Yes |
Width | 375mm |