SKU:
KAR2733246M
MPN:
1.187-908.0
£1639.00
Ex VAT
£1966.80
Inc VAT
Product Details
Product Specification
Product Documents
The HD 728 B is a robust, mobile petrol driven high-pressure cleaner ideal for cleaning applications where no power supply is available. The neat engine pump assembly is mounted in a rugged mobile tubular steel frame and the units compact design make transportation between sites easy. The air cooled 5.5 HP 4 stroke engine can operate for up to 2 hours continuously on a single tank of fuel.
Features:
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278297750 |
ECLASS Code | 21051601 |
Flow Rate | 650L/h |
Height | 430mm |
Hose Length | 10m |
Length | 570mm |
Maximum Operating Pressure | 150bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.187-908.0 |
Model Number | HD 728 B |
Power Rating | 2.9kW |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 28kg |
Wheels | No |
Width | 434mm |