£1290.83
Ex VAT
£1549.00
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278167367 |
ECLASS Code | 21051601 |
Flow Rate | 460-900L/h |
Maximum Operating Pressure | 220bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.524-926.0 |
Model Number | 1.524-926.0 |
UNSPSC Code | 47121805 |
Weight | 41.4kg |