Karcher

HD 9/20-4 MX+ Pressure Washer - 400 Volt

SKU:

KAR2733268R

MPN:

1.524-927.0

£0.00

Inc VAT

£0.00

Ex VAT

Out of Stock.

    Overview

    This medium class upright cold water high-pressure cleaner is the ideal model for cleaning larger machinery, vehicles or yards on a daily basis. High water flow and pressure rates ensure thorough cleaning results even with stubborn dirt. One of the main unique selling points of these units is the ability to adjust the pressure and water flow for different leaning tasks. Other features of this unit include an automatic electric motor shutdown when the trigger gun is released, a 20m pressure hose reel that is supported at both sides to keep the hose tidy and a three-way nozzle that enables the water jet to be adjusted quickly between a
    high-pressure pencil jet, a high-pressure fan jet and a low-pressure fan jet.


    Ideal for fast and tough cleaning jobs on the farm, in the workshop and in car fleets and dealerships.


    Features:
    Integrated hose reel with 15m of High-Pressure hose.
    4 pole, air cooled, low speed three phase motor guarantees long service life
    3 piston axial pump with brass water inlet and cylinder head for an extended service life.
    Easy press trigger gun with servo control reduces operator effort.
    Automatic pressure controlled shutdown upon trigger release for low energy consumption.
    Integrated accessory storage on the back of the unit with additional cable fixing.
    Comes complete with dirtblaster and three way nozzle.
    Large capacity oil tank that can be checked externally.


    Brand
    Karcher
    ean
    4054278167343
    Flow Rate
    460-900L/h
    Height
    1000mm
    Length
    554mm
    Maximum Operating Pressure
    220bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.524-927.0
    Model Number
    HD 9/20-4MX+
    Power Rating
    7kW
    Power Type
    Electric
    Weight
    50kg
    Width
    509mm