SKU:
KAR2733268W
MPN:
1.187-905.0
£2669.00
Ex VAT
£3202.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278210568 |
ECLASS Code | 21051601 |
Flow Rate | 850L/h |
Height | 1146mm |
Hose Length | 15m |
Length | 866mm |
Maximum Operating Pressure | 210bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.187-905.0 |
Model Number | HD 9/21 G |
Power Rating | 6.3kW |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 72.5kg |
Wheels | Yes |
Width | 722mm |