SKU:
KAR2733461B
MPN:
1.272-902.0
£2479.00
Ex VAT
£2974.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278168845 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Height | 920mm |
Hose Length | 10m |
Length | 1060mm |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 80°C |
MFR Part No. | 1.272-902.0 |
Model Number | HDS 5/12 C GB |
Power Rating | 2.9kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 93.4kg |
Wheels | Yes |
Width | 650mm |