SKU:
KAR2733461J
MPN:
1.170-901.0
£2899.00
Ex VAT
£3478.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278167879 |
ECLASS Code | 21051601 |
Flow Rate | 610L/h |
Height | 920mm |
Hose Length | 10m |
Length | 1060mm |
Maximum Operating Pressure | 105bar |
Maximum Water Temperature | 80°C |
MFR Part No. | 1.170-901.0 |
Model Number | HDS 6/10-4 C |
Power Rating | 3kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 110V ac |
Weight | 111.2kg |
Wheels | Yes |
Width | 650mm |