£4224.17
Ex VAT
£5069.00
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278169163 |
ECLASS Code | 21051601 |
Flow Rate | 600L/h |
Hose Length | 10m |
Maximum Operating Pressure | 140bar |
Maximum Water Temperature | 80°C |
MFR Part No. | 1.210-901.0 |
Model Number | 1.210-901.0 |
UNSPSC Code | 47121805 |
Weight | 130kg |