Karcher

K2 Compact Pressure Washer, 240v, 110 bar

SKU:

KAR2733785M

MPN:

1.673-501.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Friday, May 27th

    Overview

    This compact pressure washer from Kärcher® is suitable for a wide range of outdoor cleaning tasks. Perfect for cleaning up a dirty patio or giving the car a quick wash, the K2™ easily removes light or heavy dirt.


    Designed for convenient storage, all cables and accessories fit neatly on-board, while the moulded carry handle makes transportation easy and stress-free.


    Features and Benefits
    • Impact-resistant, durable casing offers excellent value and long product life
    • Comfortable to grip and use
    • Spray lances are easy to attach and change
    • 4m pressure hose is ideal for reaching windows and other high areas
    • Detergent suction makes cleaning a one-step, easy process


    Typical Applications
    • Suitable for domestic and commercial use


    Brand
    Karcher
    ean
    4054278495859
    Flow Rate
    360L/h
    Height
    389mm
    Length
    180mm
    Maximum Operating Pressure
    110bar
    Maximum Water Temperature
    40°C
    MFR Part No.
    1.673-501.0
    Model Number
    K2
    Power Rating
    1.4kW
    Power Type
    Electric
    Weight
    4.1kg
    Width
    219mm