£111.67
Ex VAT
£134.00
Inc VAT
Product Details
Product Specification
The K2 full control home pressure washer includes a home kit with patio cleaner accessory and a targeted pressure regulation trigger gun. Perfectly equipped for use on light dirt around the home.
Features:
-Comes with T150 patio cleaner which enables the splash-free cleaning of larger areas such as a patio or decking
-High-pressure gun, G 120 Q
-Quick connect on machine and click VPS
-Includes 500ml patio & deck detergent to help remove stubborn algae
-Comes with wheels, a telescopic handle for easy mobility, a 4m pressure hose, a water filter, a dirt blaster lance and a Full Control Vario lance
-The Full Vario lance has 4 different settings - mix to draw detergent, soft, medium and hard
-Ideal for dirt on bicycles, garden tools and garden furniture
-2 year manufacturer's warranty
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278246598 |
ECLASS Code | 21051601 |
Flow Rate | 360L/h |
Height | 586mmmm |
Length | 246mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.673-405.0 |
Model Number | K2 |
Power Rating | 1.4kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 4.3kg |
Width | 280mmmm |