Karcher

K2 Full Control Pressure Washer

SKU:

KAR2733785H

MPN:

1.673-402.0

£0.00

Inc VAT

£0.00

Ex VAT

Out of Stock.

    Overview

    The K2 full control power washer is a powerful and lightweight power cleaner, which gives you targeted pressure regulation for light dirt, found on bicycles, garden tools and garden furniture.


    Features:
    -Comes with extendable handle and wheels to make it easy to transport and store, while the built in suction tube makes applying detergent easy
    -High-pressure gun, G 120 Q
    -Quick connect on machine and click VPS
    -Includes 4m pressure hose, Dirt Blaster with rotating jet, water filter and Full Control Vario Lance
    -The Click Vario spray lance features three pressure settings: soft, medium and hard, as well as the mix detergent mode
    -Symbols on the spray lance determine pressure settings required for different surfaces
    -2 year manufacturer's warranty


    Brand
    Karcher
    ean
    4054278158181
    Flow Rate
    360L/h
    Height
    5#258mm
    Length
    493mm
    Maximum Operating Pressure
    110bar
    Maximum Water Temperature
    40°C
    MFR Part No.
    1.673-602.0
    Model Number
    K2
    Power Rating
    1.4kW
    Power Type
    Electric
    Weight
    4.3kg
    Width
    293mm