£152.80
Ex VAT
£183.36
Inc VAT
Product Details
Product Specification
Lightweight, yet powerful machine, making tough jobs easy. The new Full Control system enables you to easily find the ideal pressure setting for the different surfaces around your home, giving you the best possible results. To change the pressure setting, simply twist your Vario Power spray lance. The extendable handle and wheels make this machine easy to move about and store.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278245706 |
ECLASS Code | 21051601 |
Flow Rate | 360L/h |
Height | 586mmmm |
Length | 246mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.673-427.0 |
Model Number | K2 |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 4.6kg |
Width | 280mmmm |