Karcher

K4 Compact Pressure Washer 230V

SKU:

KAR2733803Y

MPN:

1.637-311.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    • The K4 Compact Pressure Washer combines power and energy efficiency - its innovative water-cooled induction motor ensures enhanced performance and longer life.

    • The K4 Compact has a Quick Connect hose system, eliminating kinking and reduces set up times to make it even easier to use.

    • Its compact dimensions allow for convenient transportation and storage, while the aluminium telescopic handle and wheels ensures excellent mobility.

    • Ideal for cleaning all around the home, the K4 Compact includes a Vario Lance, detergent suction hose and Dirtblaster Lance which provides up to 50% greater cleaning power than a standard high pressure lance.

    • An impact-resistant recyclable plastic casing and fine mesh water filter prevent dirt particles from damaging the motor and three-piston axial-flow pump, whilst a safety valve prevents pressure overload.

    • K4 can work using a static or harvested water source drawn either using a Kärcher suction hose and filter, or connected to a water butt tap. The K4 Compact comes with a 3 year guarantee.


    Brand
    Karcher
    ean
    4039784729384
    Flow Rate
    420L/h
    Height
    520mm
    Length
    348mm
    Maximum Operating Pressure
    130bar
    Maximum Water Temperature
    40°C
    MFR Part No.
    1.637-311.0
    Model Number
    K4
    Power Rating
    1.8kW
    Power Type
    Electric
    Weight
    10.7kg
    Width
    308mm