£222.50
Ex VAT
£267.00
Inc VAT
Product Details
Product Specification
The perfect machine for cleaning bicycles, gardening machines and tools, fences, garden furniture, cars, motorcycles and scooters, patios and decking.
Features:
-Comes with home kit, T350 patio cleaner, 1L 3-in-1 stone and facade detergent, G 145 Q full control high-pressure gun, Vario Power spray lance, Dirt Blaster spray lance, 6m high-pressure hose, quick connect, telescopic handle, water-cooled motor, soft bag, integrated water filter and A3/4" adaptor garden hose
-Handy pressure dial and symbol guides help to achieve the perfect clean dependent on the surface
-Handles enable to you clean vertical services easily
-If using the Vario Power spray lance, you can use the LED display on your trigger to select the right pressure for the surface
-3 year manufacturer's warranty
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278130750 |
ECLASS Code | 21051601 |
Flow Rate | 420L/h |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.324-005.0 |
Model Number | K4 |
Power Rating | 1.8kW |
UNSPSC Code | 47121805 |
Weight | 11.4kg |