£182.50
Ex VAT
£219.00
Inc VAT
Product Details
Product Specification
This full control pressure washer is the perfect machine for tackling medium sized cleaning tasks. The full control trigger gun and spray lances give you direct feedback as to the pressure you are using, allowing you to fine tune the machine depending on the surface you are cleaning. The full control trigger gun and connected spray lance can be stored on the washer.
Features:
-Comes with G 145 Q full control high-pressure gun, Vario Power spray lance, Dirt Blaster spray lance, 6m high pressure hose, quick connect, telescopic handle, water-cooled motor, soft bag, integrated water filter and A3/4" adaptor garden hose
-Plug and clean system used for detergent application
-3 year manufacturer's warranty
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278045016 |
ECLASS Code | 21051601 |
Flow Rate | 420L/h |
Height | 584mmmm |
Length | 397mm |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.324-002.0 |
Model Number | K4 |
Power Rating | 1.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 11.4kg |
Width | 305mmmm |