SKU:
KAR2733804K
MPN:
1.630-751.0
£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
The K5 Compact Pressure Washer is ideal for carrying out cleaning tasks outside the home. The compact washer comes with all the cleaning power and efficiency of the larger models and is perfect for cleaning a variety of smooth and uneven surfaces such as decking, lattices and brick walls. Also suitable for cleaning bicycles, gardening machines and tools, garden, patio and balcony furniture, fences, motorcycles, scooters and cars.
Contents
• High-pressure gun, G 180 Q
• Vario Power spray lance
• Dirt Blaster spray lance
• High-pressure hose, 8 m
• Quick Connect on machine
• Detergent application via, Suction hose
• Telescopic handle
• Water-cooled motor
• Integrated water filter
• Adapter garden hose A3/4"
Features and Benefits
• Heavy duty plastic for durability and robustness
• Telescopic handle for better movement when wheeling and transporting
• The pressure washer has an integrated accessory storage on the device for easy organisation
Typical Applications
• For cleaning outdoors, floors, cars and garden furniture
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278498058 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Height | 520mm |
Hose Length | 8m |
Length | 354mm |
Maximum Operating Pressure | 145bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.630-751.0 |
Model Number | K5 Compact |
Power Rating | 2.1kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 11.5kg |
Wheels | Yes |
Width | 308mm |