£329.60
Ex VAT
£395.52
Inc VAT
Product Details
Product Specification
The K5 home pressure washer includes a single multi-jet lance that enables you to adjust pressure and tune the machine to suit any cleaning task. The 3-in-1 multi-jet lance can be adjusted between vario lance, dirt blaster and detergent settings. Ideal for cleaning even the toughest of dirt on patios, decking, fencing, walls, wheelie bins and cars easy.
Features:
-Comes with home kit, 1L 3-in-1 stone and facade detergent, G 180 Q full control plus high-pressure gun, high-pressure hose reel, quick connect, telescopic handle, water-cooled motor, soft bag, integrated water filter, 3-in-1 multi-jet and A3/4" adaptor garden hose
-Plug and clean system detergent application
-High-pressure hose can be quickly and easily wound onto the hose reel, helping provide a compact simple storage solution
-5 year manufacturer's warranty
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278450209 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Height | 584mmmm |
Length | 397mm |
Maximum Operating Pressure | 145bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.324-524.0 |
Model Number | K5 |
Power Rating | 2.1kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 13.6kg |
Width | 305mmmm |