£370.00
Ex VAT
£444.00
Inc VAT
Product Details
Product Specification
The pressure washer has all the outdoor cleaning power you need, including the latest cleaning innovation - a 3-in-1 Multijet lance that can be adjusted between vario lance, dirt blaster and detergent settings. Within each power mode you can easily adjust the pressure using the simple buttons on the LCD display touch control trigger gun. This machine comes with the on board storage for all your other accessories. The state-of-the-art water-cooled motor gives extra durability and outstanding performance.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278246222 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Height | 584mmmm |
Length | 411mm |
Maximum Operating Pressure | 145bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 1.324-635.0 |
Model Number | K5 |
Power Rating | 2.1kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 13.6kg |
Width | 305mmmm |