£320.00
Ex VAT
£384.00
Inc VAT
Product Details
Product Specification
This compact pressure washer is ideal for frequent use and the removal of dirt that builds up on paths, swimming pools, bicycles and large vehicles.
Features:
-Comes with two carrying handles, a telescopic handle, quick connect gun, 10m rubber high-pressure hose, water-cooled motor, water filter, a Vario Power spray lance, dirt grinder and A3/4" garden hose connector adaptor
-Vario Power spray lance (VPS) is simply twisted to adjust the pressure and dirt grinder has rotating point jet
-Compact, handy and powerful
-Maintenance free suction detergent application
-Ideal for stubborn dirt around the house
-Motor shuts off when trigger gun is closed
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278497129 |
ECLASS Code | 21051601 |
Flow Rate | 600L/h |
Height | 516mmmm |
Length | 378mm |
Maximum Operating Pressure | 160bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.447-051.0 |
Model Number | K7 |
Power Rating | 2.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 16.9kg |
Width | 291mmmm |