SKU:
ALT2734149K
MPN:
128470137
£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
Ideal cold water cleaning for everyday tasks. The MC 2C range is designed for low intensity use and routine cleaning tasks. It offers excellent cleaning performance, professional spray equipment, good storage facilities and handling. This model is to be used for routine semi-professional use by tradesmen on small construction sites.
• Cleaning impact: 2.5 kgf
• Pump: 2800 RPM
• Power consumption: 2.9 Kw
• Detergent Tank: 2 ltr
• Suction Height: 0.5 m
• Nozzle Size: .0370
• Stainless Steel Pistons: 3
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5703887109396 |
ECLASS Code | 21051601 |
Flow Rate | 610L/h |
Height | 955mm |
Hose Length | 10m |
Length | 394mm |
Maximum Operating Pressure | 140bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 128470137 |
Model Number | MC 2C-140/610 XT |
Power Rating | 2.9kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 28.1kg |
Wheels | Yes |
Width | 391mm |