SKU:
ALT2734150X
MPN:
107146398
£1049.00
Ex VAT
£1258.80
Inc VAT
Product Details
Product Specification
MC 4M is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This pressure washer increases cleaning efficiency on average by 15%.
• Cleaning impact: 2.9 kgf
• Pump: 1450 RPM
• Power consumption: 2.8 Kw
• Detergent Tank: 2.5 ltr
• Suction Height: 0.5 m
• Nozzle Size: .0350
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5711145220899 |
ECLASS Code | 21051601 |
Flow Rate | 770L/h |
Height | 1017mm |
Hose Length | 10m |
Length | 382mm |
Maximum Operating Pressure | 100bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 107146398 |
Model Number | MC 4M-100/770 |
Power Rating | 2.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 39kg |
Wheels | Yes |
Width | 382mm |