Nilfisk Alto

MH 4M-100/680 PA UK Mobile Pressure Washer 240 Vac, 2.9 kW, 100 bar, 680 L/h

SKU:

ALT2734155V

MPN:

107146910

£2729.00

Ex VAT

£3274.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The MH4M Hot Water Pressure Washer redefines efficiency and durability in hot water high-pressure washing, tailored for heavy-duty cleaning up to 6 hours daily. Its industrial-grade components and innovative design ensure reliability, easy handling, and reduced operational costs.


    Features and Benefits
    • Industrial NA5 pump & and high-efficiency motor provide unmatched durability and performance
    • Ecopower boiler delivers exceptional fuel efficiency and quick, eco-friendly cleaning
    • Flow-activated control offers enhanced comfort and machine reliability
    • Designed with easy service access to minimize downtime
    • Large wheels and smart accessory organization allow for optimal transport and storage
    • Onboard diagnostics offer preventative maintenance alerts to keep operations running


    Product Specification
    Attribute
    Value

    Brand

    Nilfisk Alto

    EAN

    5711145275431

    ECLASS Code

    21051601

    Flow Rate

    680L/h

    Height

    1016mm

    Hose Length

    10m

    Length

    1010mm

    Maximum Operating Pressure

    100bar

    Maximum Water Temperature

    90°C

    MFR Part No.

    107146910

    Model Number

    MH 4M-100/680 PA UK

    Power Rating

    2.9kW

    Power Type

    Electric

    UNSPSC Code

    47121805

    Voltage

    240V ac

    Weight

    138kg

    Wheels

    Yes

    Width

    700mm