£2106.88
Ex VAT
£2528.26
Inc VAT
Product Details
Product Specification
The MC 1C is a compact and very mobile hot water machine, with a unique vertical design. The vertical design gives a reduced footprint and makes transport and storage easier. Ideal for tradesman and small-scale agriculture and garages.
The MH 1C combines a tough and robust design with the optimisation of floorspace. The cleaner offers many of the same features of the larger range products, ensuring high reliability, ease of use and storage and low running costs. The EcoPower boiler offers unmatched efficiency and reduced fuel consumption for a green and cost-effective way to clean.
The most service-intense components are connected by simple plugs, making servicing quick and easy. The service lamp will also indicate to the user when it is time to make regular maintenance on the product, ensuring longer working life.
Features and Benefits
• EcoPower boiler with >92% efficiency and reduced fuel costs
• Robust steel frame
• Compact, vertical design reducing storage footprint
• Easy to use control panel - all controls in one place
• Ergo accessory system
• Service lamp to indicate when regular maintenance is needed
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 600L/h |
Height | 1000mmmm |
Length | 607mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 80°C |
MFR Part No. | 107145001 |
Model Number | Neptune 1-22 |
Power Rating | 2.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 91kg |
Width | 688mmmm |