£1081.42
Ex VAT
£1297.70
Inc VAT
Product Details
Product Specification
The Poseidon 4 from Nilfisk Alto is a medium-size mobile cold water high pressure washer. Ideal for small and medium sized agricultural sites or craftsmen and trade. Powered by a tough and efficient 1450rpm motor giving long lifetime and high reliability.
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 620L/h |
Maximum Operating Pressure | 150bar |
Maximum Water Temperature | 60°C |
Model Number | 301002914 |
UNSPSC Code | 47121805 |
Weight | 40kg |