£8442.19
Ex VAT
£10130.63
Inc VAT
Product Details
Product Specification
Ideal for use in areas where electrical power may not at all be available or not be strong enough to allow high power cleaning. Self priming and suction ability also means that water can be drawn from a tank or river. The machines are designed for use in harsh environments with aircraft aluminum chassis. Robust long life pumps with ceramic pistons. Yanmar L100AE motor with electrical start/stop. Ideal for use in building and construction, rental, agricultural segments
Power source: diesel.
Pistons: 3 ceramic.
Max. water flow: 1000ltr/hr.
Pump (RPM): 1650
Pump pressure: 195bar.
Max. inlet temp.: 60°C.
Dimensions (L x W x H): 750 x 680 x 850mm.
Weight: 110kg.
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 1000L/h |
Maximum Operating Pressure | 195bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 106174740 |
UNSPSC Code | 47121805 |
Weight | 110kg |