£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
This electric pressure washer provides a powerful cleaning performance and comes complete with a patio cleaner and foam cannon.
Features and Benefits
• Slide away handle allows for easy transportation and storage
• Self-priming pump allows for suction from separate IBC or barrel
• Can be customised to suit specific requirements, for example, a patio cleaner attachment (included) can be added
• Reliable startup thanks to the low amp usage
• Built in chemical tank, self-priming pump and carbon brush motor
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 0609832724018 |
ECLASS Code | 21051601 |
Flow Rate | 426L/h |
Height | 700mmmm |
Length | 290mm |
Maximum Operating Pressure | 135bar |
Maximum Water Temperature | 10°C |
MFR Part No. | V3-240V |
Model Number | V3 |
Power Rating | 1.6kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 10kg |
Width | 340mmmm |