£1299.00
Ex VAT
£1558.80
Inc VAT
Product Details
Product Specification
TEMPEST PH480/150 Hot water electric pressure washer combines a COMET Axial plunger pump with a diesel-fired boiler outputting a temperature of 90°C to aid the most difficult cleaning applications. This pressure washer is built for durability and powerful performance.
Features and Benefits
• Brass-headed COMET Axial plunger pump with 3 pistons for durability
• Powerful diesel-fired boiler offers a hot, 90°C output temperature
• Total Stop function which stops power when not in use for lower energy consumption
• Low pressure detergent suction which is adjustable for varying cleaning applications
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089536 |
ECLASS Code | 21051601 |
Flow Rate | 480L/h |
Hose Length | 8m |
Maximum Operating Pressure | 140bar |
Maximum Water Temperature | 90°C |
MFR Part No. | 8953 |
Model Number | TEMPEST PH480/150 |
Power Rating | 2.1kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 230V ac |
Weight | 43kg |
Wheels | Yes |