SKU:
SIP2738941E
MPN:
08941
£1999.00
Ex VAT
£2398.80
Inc VAT
Product Details
Product Specification
The SIP PH600/140 A2 hot water pressure washer has an all-metal brass-headed axial plunger pump, adjustable low pressure detergent suction, and can heat water up to 100°C.
Features and Benefits:
• 230v (13amp) input supply
• Electric-powered pressure washer
• 2.2kW (3.0hp) 2800rpm 2-pole motor
• 2030psi (140 bar) maximum pressure
• 600 litres/hour maximum water flow rate
• 100°C boiler-fired hot water temperature
• 15 litre diesel fuel tank capacity for heater
• 10 metre heavy-duty hose w/ rugged lance
• All-metal brass-headed Axial plunger pump
• One-piece body cover and folding handles
• Mounted on rear wheels and front castor
• Low pressure detergent suction
• Reliable boiler safety features
• Premium Italian construction
• 2 Year warranty
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21051601 |
Flow Rate | 600L/h |
Height | 840mm |
Hose Length | 10m |
Length | 940mm |
Maximum Operating Pressure | 140bar |
Maximum Water Temperature | 110°C |
MFR Part No. | 8941 |
Model Number | Tempest PH600/140 |
Power Rating | 2.4kW |
Power Type | Diesel |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 95kg |
Wheels | Yes |
Width | 620mm |