£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for low to medium-duty cleaning performance, the SE130 pressure washer is ideal for general cleaning tasks. Manufactured with a powerful 1450 rpm pump unit and durable ceramic-coated pistons, this reliable washer effortlessly cleans and maintains.
Features and Benefits
• 10m Hose 22mm
• 2 Piece Lance
• 5 x SSQ Nozzles
• 130 BAR High pressure cleaning.
• Sturdy roll-cage carry frame
• Compact size
• Effortless Cleaning On Varied Surfaces.
• Reliable Start - Every Time!
• Serviceable - common wearing parts on stock
• Standard M22 accessories, can fit a wide rage of attachments
• Heavy Duty Turbo Nozzle - With QR
Typical Applications
• Outbuildings
• Small warehouses
• Garages
• Gardens
Attribute | Value |
---|---|
Brand | V-tuf |
ECLASS Code | 21051601 |
Flow Rate | 540L/h |
Height | 210mm |
Hose Length | 8m |
Length | 240mm |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 10°C |
MFR Part No. | SE130 |
Model Number | SE130 |
Power Rating | 2.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 21.5kg |
Wheels | No |
Width | 450mm |