£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Highly absorbent and flexible, the Essentials sponge cloths are ideal for wiping and cleaning all surfaces. The cellulose construction can hold up to eight times its weight in water, which makes them an excellent choice for mopping up spills.
Features and Benefits
• Absorbent and flexible for a range of cleaning applications
• Cellulose construction for excellent absorbency
• Made from PEFC Certified wood pulp, sourced from sustainably managed forests
• Machine washable at 40°C
• 100% biodegradable for an Eco-friendly solution
Attribute | Value |
---|---|
Applications | Dishwashing Kitchen Surfaces |
Brand | Spontex |
Colour | Yellow |
EAN | 3384123400099 |
Height | 206mm |
Length | 180mm |
MFR Part No. | 34000076 |
Pack Quantity | 4 |
Series | Essentials |
Type | Sponges |
UNSPSC Code | 47131603 |