£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Super absorbent, these cellulose sponges are a versatile product, suitable for a wide range of applications. Used widely in domestic situations and by professional contractors, these sponges are a handy essential to have around.
Features and Benefits
• The synthetic abrasive is ideal for scrubbing away stubborn stains
• Highly absorbent for mopping up spills and moistening old wallpaper
• Sized for easy holding
• Suitable for a variety of uses, professional and domestic
Typical Applications
• Household
• Decorating
• Cleaning
Attribute | Value |
---|---|
Applications | Auto Washing Catering Industrial Cleaning Kitchen |
Brand | Cotswold |
Colour | Yellow |
EAN | 5050747033255 |
Length | 152.4mm |
Pack Quantity | 12 |
Type | Sponges |
UNSPSC Code | 47131603 |
Width | 101.6mm |