£3489.00
Ex VAT
£4186.80
Inc VAT
Product Details
Product Specification
Product Documents
Experience unparalleled cleaning power with this Nilfisk 8-bar industrial steam cleaning machine, meticulously engineered from robust stainless steel for superior durability and effectiveness. This professional steamer is the ideal solution for thorough cleaning, effortlessly reaching challenging areas while its integrated vacuum efficiently recovers water. Simply utilise tap water to clean, maintain, sanitise, and deeply cleanse. Ideal for commercial settings, it features a continuous fill boiler for uninterrupted use without reheat delays, a steam regulator, and a detergent delivery system.
Features and Benefits
• The integral vacuum system means steam cleaning becomes highly efficient, leaving the surfaces clean and dry
• Environmentally friendly and has been certified in killing many superbugs including MRSA
• Offers detergent injection in addition to the normal steam cleaning effect, which is useful for encrusted stains and for additional sanitisation
• The vacuum pick up ensures that areas are quickly dry and ready for use
• Features a stainless steel frame and cabinet, a continuous fill boiler, steam control, automatic safety shut off, clear pressure display, locking front castors, simple operator controls, wet pick up recovery and detergent delivery
Typical Applications
• Commercial use
• Kitchens
• Hospitality and leisure
• Contract cleaning
Attribute | Value |
---|---|
Brand | Nilfisk |
Cable Length | 10m |
Includes | 150mm brush 150mm nozzle 150mm squeegee 2x extension tubes 4 metre hose 5x brass brushes 5x nylon brushes Brush insert Carpet insert Crevice tool Floor brush Glasses Gloves Long steam lance Mains power cable Quick start guide SDV8 machine Service kit Short steam lance Squeegee insert Upholstery tool User manual Window squeegee |
Maximum Steam Pressure | 8mbar |
Maximum Steam Temperature | 185°C |
MFR Part No. | UK1545000006 |
Model Number | SDV8000 |
Overall Height | 970mm |
Overall Length | 700mmmm |
Overall Width | 450mm |
Supply Voltage | 240V |
UNSPSC Code | 47121805 |
Water Capacity | 3.3L |
Weight | 35kg |