£1459.00
Ex VAT
£1750.80
Inc VAT
Product Details
Product Specification
Product Documents
The SO4500 is a great multi-purpose steam cleaner unit that is suitable for indoor and outdoor cleaning and disinfection.
Features and Benefits
• The simple and reliable steam only design, keeps the machine compact and easy to store and manoeuvre
• Designed for almost all medium duty applications where a vacuum recovery system is not required
• The continuous fill boiler means that there is no stopping and waiting for the machine to get back up to working temperature, allowing for longer cleaning sessions
• Comes with a powder coated steel frame and cabinet, a continuous fill boiler, steam control switch, automatic safety shut off, clear pressure display, locking front castors and simple operator controls
Typical Applications
• Domestic
• Housekeeping
• Washrooms
• Schools
• Factories
• Workshops
Attribute | Value |
---|---|
Brand | Nilfisk |
Cable Length | 10m |
Includes | 2x extension tubes 4m hose 55mm round brushes 5x brass brushes 5x nylon brushes Brush elbow Curved nozzle Detail steam nozzle Floor brush Glasses Gloves Holdall Long steam nozzle Mains power cable Quick start guide Service kit SO4 machine Triangular brush User manual Window squeegee |
Maximum Steam Pressure | 4.5mbar |
Maximum Steam Temperature | 165°C |
MFR Part No. | UK1545000000 |
Model Number | SO4500 |
Overall Height | 460mm |
Overall Length | 420mmmm |
Overall Width | 320mm |
Supply Voltage | 240V |
UNSPSC Code | 47121805 |
Water Capacity | 5L |
Weight | 12kg |