£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Protect your workforce from UV radiation by raising awareness of the dangers of working in the sun with the new, all in one Deb SunPROTECT Skin Safety Centre. Pre-assembled with: SunPROTECT 1 litre lockable dispenser, a mirror for easy application, daily local UV index level, and key facts and statistics on skin cancer and instructions of why, how and when outdoor workers need to protect themselves from the sun.
This product is designed for use with Sun Protect 1 litre cartridges which can be found using this SKU code: DEB7107825C.
As an employer you have a duty of care to protect your employees against hazards in the workplace and, according to HSE guidelines, UV radiation should be considered an occupational hazard for people who work outdoors. This product ensures that your people are protected on a daily basis.
Features and Benefits
• Size: 57 x 40cm
• For use with Sun Protect cartridges, SKU: DEB7107825C
• Mirror allows for on the spot application
• Facts allow employees to remain informed on the subject of UV protection
Typical Applications
• Offices
• Outdoor workplaces
• Factories
• Job sites
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 1L |
Colour | White |
Dispensing Method | Manual |
EAN | 5010424059145 |
Height | 233mm |
MFR Part No. | SSCSUN1EN |
Mount Type | Wall Mounted |
Type | Skin Safety Cradle |
UNSPSC Code | 47131704 |
Width | 130mm |