£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
For low-risk cleaning areas, the H1™ general-purpose sanitiser from Mirius® is the perfect choice for a range of applications. Quick to take effect, this powerful formula wipes out germs and viruses making it the ideal non-tainting choice for food prep surfaces.
Features and Benefits
• Kills 99.99% of germs, including MRSA
• Gets to work in just 30 seconds
• Bleach-free formula
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276
• BS EN 13697
Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment
Attribute | Value |
---|---|
Applications | Ceramic Food Industry Plastic Stainless steel |
Brand | Super Professional |
Container Type | Spray Bottle |
ECLASS Code | 30021400 |
Fragrance | Fragrance Free |
MFR Part No. | 800-277-0008 |
UNSPSC Code | 47131825 |