£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
H3
Kills bacteria and MRSA. Removes dirt and grease with a non-smear finish. For use on washable hard surfaces. Conforms to EN1276.
Size: 750ml.
Attribute | Value |
---|---|
Applications | Glass Plastic Upvc Washable Hard Surfaces |
Brand | Jeyes |
Container Type | Spray Bottle |
EAN | 5000185105137 |
ECLASS Code | 30021400 |
Fragrance | Fragranced |
MFR Part No. | YH03T-750MLX6-JEYESPRO |
Series | H3 |
UNSPSC Code | 47131825 |