£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
This multipurpose cleaner is ideal for use on most hard surfaces, including floors, walls, painted surfaces, and lino.
It's powerful concentrated formula breezes through ground-in dirt and grime, while lighter soiling can be cleaned with a diluted solution in a trigger spray.
Features and Benefits
• Gives a zesty lemon fragrance
• Biodegradable for an Eco-friendly solution
• Free-rinsing with a low smear finish
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
Notes
• This product has not been tested on animals
Attribute | Value |
---|---|
Applications | Floors Glass Hard Surfaces |
Brand | Super Professional |
Container Type | Screw Top Bottle |
ECLASS Code | 30021400 |
Fragrance | Lemon |
MFR Part No. | 800-222-1108 |
Size | 5L |
UNSPSC Code | 47131825 |