£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
Get sparkling surfaces with the H3™ multi-purpose cleaner from Mirius®. Fortified with bleach, this high-performance cleaner attacks grease and grime, including soap scum and limescale to leave clean and sanitised surfaces you can be proud of.
Features and Benefits
• Kills 99.99% of germs
• Quickly acts on grease and grime
• Removes stains and marks
• Ideal for use on kitchens and bathrooms
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276
Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment
Attribute | Value |
---|---|
Applications | Ceramic Glass uPVC |
Brand | Super Professional |
Container Type | Spray Bottle |
ECLASS Code | 30021400 |
Fragrance | Fragrance Free |
MFR Part No. | 800-277-0006 |
UNSPSC Code | 47131825 |