Ambersil

Non-Flammable, Precision Cleaner, Aerosol, 250ml, Pack of 12

SKU:

AMB7010921P

MPN:

33284

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (21)

    Product Details

    Suitable for use on electronic systems that cannot be de-energised or powered off, this non-flammable precision contact cleaner is powerful and highly effective.


    Features and Benefits
    • Non-flammable precision servicing and cleaning, without powering off equipment saving time
    • Highly versatile advanced cleaner, suitable for use on a huge range of materials and environments
    • Highly efficient, powerful fast-acting cleaning formula
    • Lightweight, small 250ml aerosol for easy application
    • Free of CFC and HCFC
    • Chlorinated and Hydrocarbon free
    • Colourless residue-free cleaning evaporates completely
    • Non-conductive
    • Does not cause corrosion
    • 360° spray system can be used at all angles
    • Pack of 12


    Typical Applications
    • Plastics
    • Rubber
    • Metal
    • Painted surfaces
    • Composites
    • Switches
    • Connectors
    • Sensors
    • Relays
    • Circuit breakers
    • Printed circuits
    • Terminals
    • Boards
    • Signal and alarm systems
    • Generators
    • Contacts
    • Laboratory and testing equipment
    • Plugs and jacks
    • Motor controls
    • Electromechanical assemblies


    Standards
    • FEA 607E Flame extension test
    • FEA 610E Drum test


    Warnings
    • Pressurised container: may burst if heated
    • Keep away from sources of ignition
    • Hazardous to aquatic environments
    • Do not pierce even after use
    • Use in a well-ventilated area
    • Avoid contact with skin and eyes
    • Protect from sunlight.
    • Do not expose to temperatures that exceed 50°C/122°F


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Ambersil

    Container Type

    Aerosol

    ECLASS Code

    23060101

    MFR Part No.

    33284

    Product Type

    Precision Cleaner

    Suitable For Use On

    Electronic Systems

    UNSPSC Code

    15121514