£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
Liquid rim for use in toilet bowls.
Features and Benefits
• Cleans and foams with lavender fragrance
• Prevents limescale and keeps toilets smelling fresh and clean
Typical Applications
• Domestic use
• Washrooms
Attribute | Value |
---|---|
Brand | Bloo |
Container Type | Blister Pack |
EAN | 5000185107926 |
Fragrance | Lavender |
MFR Part No. | YBL3-55MLX5-JEYESPRO |
Pack Quantity | 1 |
Size | 55ml |
Type | Toilet Rim Blocks |
UNSPSC Code | 47131829 |