£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for limited space washrooms, Hostess™ toilet tissue rolls offers cost-efficient quality for high traffic areas. Compatible with Aquarius™ twin roll toilet tissue dispensers, they also fit most standard roll-cored dispensers too.
Features and Benefits
• Made with 100% recycled fibres with reliable flushing, so no blockages
• Sustainable and economic for reduced costs
• Suits smaller washrooms where space is limited
Notes
• Compatible with dispenser KIM9526992K
• Carries the European Ecolabel
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | White |
EAN | 5027375013461 |
ECLASS Code | 40030212 |
MFR Part No. | 8653 |
Number of Ply | 2 |
Number of Sheets | 320 |
Pack Quantity | 36 Rolls |
Series | 8653 |
Type | Toilet Roll |
UNSPSC Code | 47120000 |