£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
High quality 2-ply white tissue. 'One sheet at a time' dispensing discourages pilfering and minimises wastage. Use with FTD119 dispenser, which can be topped up at any time.
Colour: white. 2-ply.
Size (L x W): 21.0cm x 11.0cm.
Sheets per sleeve: 250.
Sleeves per pack: 36.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140013483 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Number of Sheets | 250 |
Pack Quantity | 36 Sleeves |
Type | Toilet Tissue Sleeve |
UNSPSC Code | 47120000 |