£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
8577
Soft, strong and absorbent, premium
quality white tissue made with 100% recycled fibre.
Colour: white. 2-ply.
Size: 18.6 x 12.5cm.
Sheets per sleeve: 300.
Sleeves per pack: 36.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5033848012565 |
ECLASS Code | 40030212 |
MFR Part No. | 8577 |
Number of Ply | 2 |
Number of Sheets | 300 |
Pack Quantity | 36 Sleeves |
Series | 8577 |
Type | Toilet Tissue Sleeve |
UNSPSC Code | 47120000 |