£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
High quality 2-ply white tissue. Offering maximum economy and flexibility with less time spent refilling. Suitable for commercial premises, restaurants, hotels and pubs, factories and offices. Lockable dispensers help to keep the product clean and discourage pilfering.
Use with JTD001 Jumbo dispensers.
Roll size: 90mm x 400m.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140013568 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Pack Quantity | 6 Rolls |
Type | Maxi Jumbo Toilet Roll |
UNSPSC Code | 47120000 |